MC Neutral PerPH 12/3 STR THHN (BLACK/RED/BLUE) 12/3 STRANDED (WHITE-BLACK/WHITE-RED/WHITE-BLUE)

Item #: 1435377

Cat #: 56268702

UPC:

Company wide:
0 in stock
Documents & Guides
Type MC Neutral Per Phase 12/3 STRANDED THHN (BLACK/RED/BLUE) 12/3 STRANDED (WHITE-BLACK/WHITE-RED/WHITE-BLUE)

Overview

Type MC Neutral Per Phase 12/3 STRANDED THHN (BLACK/RED/BLUE) 12/3 STRANDED (WHITE-BLACK/WHITE-RED/WHITE-BLUE)

Southwire Armorlite® Type MC Cable – Neutral Per Phase is constructed with solid soft-drawn copper Type THHN/THWN phase conductors, a dedicated neutral per phase conductor, and an insulated copper grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is applied over the conductors.

Also known as: 56268702, SWC56268702

Specifications

Gauge: 12 AWG
Stranding: Stranded
Gauge: 12 AWG
Stranding: Stranded