370W Module, SLG-M Series, 72 Cell, Silver on White*** Discontinued ***

Item #: 1435355
Cat #: SLG-M 370CA
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
370 Watt, 1000V DC, 72 Cell SLG-M Series, Silver Aluminum Frame, 50.71 lbs, 38MM Frame *** Discontinued ***

Overview

370 Watt, 1000V DC, 72 Cell SLG-M Series, Silver Aluminum Frame, 50.71 lbs, 38MM Frame *** Discontinued ***
Also known as: SLG-M 370CA, SILSLGM370CA

Specifications

Volts DC: 1000
Wattage: 370
Color: Silver on White
Family / Style: SLG-M
Volts DC: 1000
Color: Silver on White
Wattage: 370
Family / Style: SLG-M

Customer Reviews

No reviews for this product
(0)