Repair Coupling, 1-1/2" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 1435279

Cat #: 112PCPREPAIR

UPC: 622454772922

Company wide:
0 in stock
Repair Coupling, 1-1/2 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 1-1/2 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 622454772922, 112PCPREPAIR

Specifications

Diameter: 1 1/2 in
Length: 12 in
Material: PVC
Diameter: 1 1/2 in
Material: PVC
Length: 12 in