Repair Coupling, 2-1/2" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 1435278

Cat #: 212PCPREPAIR

UPC: 622454780415

$ 40.32 EA
Company wide:
4 in stock
Repair Coupling, 2-1/2 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 2-1/2 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 622454780415, 212PCPREPAIR

Specifications

Length: 12 in
Material: PVC
Diameter: 2 1/2 in
Length: 12 in
Diameter: 2 1/2 in
Material: PVC