2" PVC 45° Elbow, 36" Radius, Schedule 80, Gray, Bell End

Item #: 1435159

Cat #: 1-002-002-02

UPC: 088700013384

$ 44.59 EA
Company wide:
3 in stock
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray, Bell End

Overview

2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700013384, 1-002-002-02, 2P45X36S8

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 45°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 45°
Material: PVC
Diameter: 2 in
Sweep Radius: 36 in