General Purpose Transformer

Item #: 1435096

Cat #: SG3N0075LE

UPC: 803423140670

$ 6964.89 EA
Company wide:
1 in stock
General Purpose Energy Efficient Distribution Transformer Ratings From 75 kVA Single Phase 60 Hz Frequency

Overview

General Purpose Energy Efficient Distribution Transformer Ratings From 75 kVA Single Phase 60 Hz Frequency

HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423140670, SG3N0075LE, HMDSG3N0075LE

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Primary Voltage: 240/480
Volt Amps: 75kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Secondary Voltage: 120, 240 Delta
Volt Amps: 75kVA