
Transformer, Dry Type, 25kVA, 240x480 Primary, 120/240 Secondary, DH1-1 Case, Sentinel
Item #: 1435095
Cat #: SG3N0025LE
UPC: 803423140649
$ 3311.73 EA
Company wide:
2
in stock
Documents & Guides
Transformer, Dry Type, 25 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, DH1-1 Case, Sentinel
Overview
Transformer, Dry Type, 25 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, DH1-1 Case, Sentinel
HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423140649, SG3N0025LE, HMDSG3N0025LE
Specifications
| Phase: | 1 |
| Volt Amps: | 25kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |
| Volt Amps: | 25kVA |
| Primary Voltage: | 240/480 |