4IN DECO TRIM

Item #: 1434977
Cat #: 4480FROST
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4" Frosted Glass Collar Trim

Overview

4" Frosted Glass Collar Trim
Also known as: 4480FROST, JUN4480FROST

Specifications

Color: Frosted
Diameter: 4 in
Color: Frosted
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)