LED Area Luminaire, 4000K

Item #: 1434917

Cat #: RSX2LEDP440KR4

UPC:

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, 120-277V, Color Temperature: 4000K, Type 4 Wide Angle Beam

Overview

LED Area Luminaire, 120-277V, Color Temperature: 4000K, Type 4 Wide Angle Beam

The new RSX LED Area family delivers maximum value by providing significant energy savings, long life and outstanding photometric performance at an affordable price. The RSX2 delivers 11,000 to 31,000 lumens allowing it to replace 250W to 1000W HID luminaires. The RSX features an integral universal mounting mechanism that allows the luminaire to be mounted on most existing drill hole patterns. This “no-drill” solution provides significant labor savings. An easy-access door on the bottom of mounting arm allows for wiring without opening the electrical compartment. A mast arm adaptor, adjustable integral slipfitter and other mounting configurations are available

Also known as: RSX2LEDP440KR4, LITRSX2LEDP440KR

Specifications

Color Temperature: 4000 (Cool White)
Type: LED Area Lighting
Color Temperature: 4000 (Cool White)
Type: LED Area Lighting