Emergency Combo Exit/Light, LED, White, Red Letters

Item #: 1434867

Cat #: LHQMLEDRHOSDM6

UPC: 745976256593

Company wide:
0 in stock
Documents & Guides
Emergency Combo Exit/Light, LED, White, Red Letters, 120/277 Volt, High-Output NiCad Battery, Damp Location Listed, Self-Diagnostics

Overview

Emergency Combo Exit/Light, LED, White, Red Letters, 120/277 Volt, High-Output NiCad Battery, Damp Location Listed, Self-Diagnostics
Also known as: 745976256593, LHQMLEDRHOSDM6, LITLHQMLEDRHOSDM6

Specifications

Wattage: 3
Material: Thermoplastic
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: White/Red
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED