FRPT 1 PC. 3U INFINE + 20A SYS 1 AL

Item #: 1434749

Cat #: S1PT3IMAL

UPC: 783585371511

Company wide:
0 in stock
Documents & Guides
FRPT 1 PC. 3U INFINE + 20A SYS 1 AL

Overview

FRPT 1 PC. 3U INFINE + 20A SYS 1 AL
Also known as: 783585371511, S1PT3IMAL, HBLS1PT3IMAL

Features & Benefits

  • Excellent solution for retrofit and new construction
  • Assembly Includes FRPT, Cover Flange, Subplate
  • Junction Box Purchase Separately

Specifications

Material: Composite
Material: Composite