TCI KDRF4HE01 5% LINE REACTOR TYPE 1 ENCLOSED 52 AMP FOR 40HP @ 480V
Item #: 1434525
Cat #: KDRF4HE01
UPC:
$ 1067.20 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
TCI KDRF4HE01 5% LINE REACTOR
TYPE 1 ENCLOSED 52 AMP FOR 40HP @ 480V
Overview
TCI KDRF4HE01 5% LINE REACTOR
TYPE 1 ENCLOSED 52 AMP FOR 40HP @ 480V
Also known as: KDRF4HE01, TCIKDRF4HE01
Specifications
No Specifications Available