CONN W/TIGHT 5-15R 15A 125V BK

Item #: 1434439

Cat #: HBL15W47BK

UPC: 783585131283

Call for price
Company wide:
0 in stock
Documents & Guides
CONN W/TIGHT 5-15R 15A 125V BK

Overview

CONN W/TIGHT 5-15R 15A 125V BK
Also known as: 783585131283, HBL15W47BK, KELHBL15W47BK

Features & Benefits

  • Smooth body design minimizes collection points simplifying thewash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

No Specifications Available