Meter Base, 320A, 4 Jaw, 600VAC, 1PH, Lever Bypass, Ringless

Item #: 1434396

Cat #: U4363XQGK3K2

UPC: 784572263987

$ 752.99 EA
Company wide:
0 in stock
Meter Base, 320 Amp, 4 Jaw, 600 Volt AC, 1-Phase, Lever Bypass, Ringless, NEMA 3R, Single Mechanical Line Side, Double Mechanical Load Side, Connectors, OH/UG Service, Quadplex Equipment Ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 320 Amp, 4 Jaw, 600 Volt AC, 1-Phase, Lever Bypass, Ringless, NEMA 3R, Single Mechanical Line Side, Double Mechanical Load Side, Connectors, OH/UG Service, Quadplex Equipment Ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572263987, U4363XQGK3K2, MLBU4363XQGK3K2

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R