3 IN COND BODIES - RGD LB

Item #: 1434377

Cat #: LB8CG

UPC: 751338209114

Company wide:
0 in stock
Documents & Guides
3" Rigid Threaded LB Type Conduit Bodies with Covers and Gaskets

Overview

3" Rigid Threaded LB Type Conduit Bodies with Covers and Gaskets

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338209114, LB8CG, TOPLB8CG

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 3 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 3 in