Composite Cable for 17-24kW Home Standby Generators

Item #: 1434361

Cat #: CRLHSB-1822-1000FT

UPC:

Company wide:
0 in stock
Documents & Guides
Composite Cable for 17-24kW Home Standby Generators, 3/3C (Black, White, Red), 8/1C (Green), 18/6C (Black, Red, Yellow, Yellow/Black, White, Blue), TC-ER UL1277, PVC/Nylon, Bare Copper, 600V RMS, Black Jacket Color

Overview

Composite Cable for 17-24kW Home Standby Generators, 3/3C (Black, White, Red), 8/1C (Green), 18/6C (Black, Red, Yellow, Yellow/Black, White, Blue), TC-ER UL1277, PVC/Nylon, Bare Copper, 600V RMS, Black Jacket Color

This is an all inclusive cable that includes all conductors necessary to connect your generator to the transfer switch. We recommend you measure the linear distance between the generator and transfer switch. The exact path the wire will be installed. Add 5' in length for connections within the generator and transfer switch.

Also known as: CRLHSB-1822-1000FT, CBMCRLHSB18221000, Generac wire, Generator wire, TC-ER-JP

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Volts AC: 600
Length: 1000 ft
Material: Copper
Color: Black
Jacket: PVC
Conductors: 9
Volts AC: 600