Composite Cable for 7-11kW Home Standby Generators

Item #: 1434359

Cat #: CRLHSB-0711-1000FT

UPC:

Company wide:
0 in stock
Documents & Guides
Composite Cable for 7-11kW Home Standby Generators, 8/3C (Red, Black, White), 10/1C (Green), 18/6C (Black, Red, Yellow, Yellow/Black, White, Blue), TC-ER UL1277, PVC/Nylon, Bare Copper, 600V RMS, Black Jacket Color

Overview

Composite Cable for 7-11kW Home Standby Generators, 8/3C (Red, Black, White), 10/1C (Green), 18/6C (Black, Red, Yellow, Yellow/Black, White, Blue), TC-ER UL1277, PVC/Nylon, Bare Copper, 600V RMS, Black Jacket Color
Also known as: CRLHSB-0711-1000FT, CBMCRLHSB07111000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black