LED Floodlight, 140 Watt, 21500 Lumen, 4000K, 120-277V

Item #: 1434324

Cat #: NTF-A-NM-N6-21L-40K-UL-BZ

UPC: 849665032793

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 140 Watt, 21500 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, NEMA 6x6 Optic, No Mount

Overview

LED Floodlight, 140 Watt, 21500 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, NEMA 6x6 Optic, No Mount

The Noctura® Flood luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a 5-year limited warranty. The series provides a consistent appearance across sites, and versatile mounting options offer installation flexibility and ease of application for ground, direct pole, tenon or vertical flat surface mounting.

Also known as: 849665032793, NTF-A-NM-N6-21L-40K-UL-BZ, CLLNTFANMN621L40KU

Specifications

Wattage: 140
Color Temperature: 4000 (Cool White)
Lumens: 21500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 140
Lumens: 21500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277