LED Wall Mount, 74 Watt, 11000 Lumen, 4000K, 120-277V ***Discontinued***

Item #: 1434251

Cat #: NTW-A-WM-T3-11L-40K-UL-BZ

UPC: 849665032724

Company wide:
0 in stock
Outdoor LED Wall Mount, 74 Watt, 11000 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type III Medium Distribution, Bronze Finish ***Discontinued***

Overview

Outdoor LED Wall Mount, 74 Watt, 11000 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type III Medium Distribution, Bronze Finish ***Discontinued***

The Noctura™ LED Wall Mount luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. The rugged yet lightweight aluminum housing and mounting box are designed for easy installation of a variety of junction box styles (4" square, 3" and 4" octagonal, single gang (vertical or horizontal mounts). Luminaires (1L & 3L) allow for through-wired or conduit entry from the top, sides and rear. Luminaires (7L and higher) allow for through-wired or conduit entry from the top, bottom, sides and rear.

Also known as: 849665032724, NTW-A-WM-T3-11L-40K-UL-BZ, CLLNTWAWMT311L40KU

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 11000
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 11000
Volts AC Range: 120 - 277