Outdoor LED Wall Mount, 3L

Item #: 1434247

Cat #: NTW-A-WM-T3-3L-40K-UL-BZ

UPC: 849665032700

Company wide:
0 in stock
Documents & Guides
Outdoor LED Wall Mount, 120-277V, Type 3 Medium, 3,500 Lumens, Color Temperature: 4000K, Color: Bronze

Overview

Outdoor LED Wall Mount, 120-277V, Type 3 Medium, 3,500 Lumens, Color Temperature: 4000K, Color: Bronze

The Noctura™ LED Wall Mount luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. The rugged yet lightweight aluminum housing and mounting box are designed for easy installation of a variety of junction box styles (4" square, 3" and 4" octagonal, single gang (vertical or horizontal mounts). Luminaires (1L & 3L) allow for through-wired or conduit entry from the top, sides and rear. Luminaires (7L and higher) allow for through-wired or conduit entry from the top, bottom, sides and rear.

Also known as: 849665032700, NTW-A-WM-T3-3L-40K-UL-BZ, CLLNTWAWMT33L40KUL

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Volts AC: 120, 277
Type: LED, Wall Mount
Color: Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: Bronze
Lumens: 3500
Type: LED, Wall Mount