12 AWG XHHW Stranded Copper, Orange

Item #: 1434245

Cat #: M712ST-07

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG XHHW Stranded Copper, Orange, 600 Volts

Overview

12 AWG XHHW Stranded Copper, Orange, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M712ST-07, OMNM712ST07

Specifications

Gauge: 12 AWG
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Orange
Volts AC: 600
Jacket: XLPE