MIL 48-01-2769 18T 12LG (10)

Item #: 1434163

Cat #: 48-01-2769

UPC:

$ 5.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-01-2769 18T 12LG (10)

Overview

MIL 48-01-2769 18T 12LG (10)

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Also known as: 48-01-2769, MIL48012769

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability

Specifications

No Specifications Available