SAWZALL® Standard Metal Blades, 9" (25 PK)

Item #: 1434151

Cat #: 48-01-2188

UPC:

$ 2.67 EA
Company wide:
0 in stock
Documents & Guides
SAWZALL® Standard Metal Blades, Length: 9", TPI: 18, Cuts: Rigid Conduit|Strut, 25 Pack (Bulk)

Overview

SAWZALL® Standard Metal Blades, Length: 9", TPI: 18, Cuts: Rigid Conduit|Strut, 25 Pack (Bulk)

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 48-01-2188, MIL48012188

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Thin kerf blades

Specifications

Type: Reciprocating Saw Blade
Length: 9 in
Type: Reciprocating Saw Blade
Length: 9 in