SAWZALL® The AXTM Nail Wood Blades, 6" (25 PK)

Item #: 1434140

Cat #: 48-01-2021

UPC:

$ 3.24 EA
Company wide:
0 in stock
Documents & Guides
SAWZALL® The AXTM Nail Embedded Wood Blades, Length: 6", TPI: 5, Shank: 1/2" Universal, 25 Pack (Bulk)

Overview

SAWZALL® The AXTM Nail Embedded Wood Blades, Length: 6", TPI: 5, Shank: 1/2" Universal, 25 Pack (Bulk)

The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Also known as: 48-01-2021, MIL48012021

Features & Benefits

  • Ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: Reciprocating Saw Blade
Length: 6 in
Type: Reciprocating Saw Blade
Length: 6 in