LED Surface Ambient - 4'

Item #: 1434119

Cat #: C-WR-A-WLIN4-48L-50K-WH

UPC: 849665025733

Company wide:
0 in stock
Documents & Guides
LED Surface Ambient, 4', 39W, 120-277V, Lumens: 4800, Color Temperature: 5000K, Color: White

Overview

LED Surface Ambient, 4', 39W, 120-277V, Lumens: 4800, Color Temperature: 5000K, Color: White

Replace 2-lamp fluorescent wraps without repainting or patching. This attractive fixture features smooth, even light, and saves you money with easy installation, quality construction and exceptional energy efficiency.

Also known as: 849665025733, C-WR-A-WLIN4-48L-50K-WH, CLLCWRAWLIN448L50K

Specifications

Lumens: 4800
Color Temperature: 5000 (Bright White)
Wattage: 39
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 39
Color: White
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED