4-1/2" / 5" 11Amp Braking Grinder

Item #: 1434091

Cat #: 6143-31

UPC: 045242537969

$ 225.76 EA
Company wide:
0 in stock
Documents & Guides
Integrated Rapid Stop Brake stops all accessories in 2 seconds or less, Powerful 11A, 1,400 MWO motor provides power for industrial users, Grip circumference measuring a full 2" less than the competition provides more control and less fatigue

Overview

Integrated Rapid Stop Brake stops all accessories in 2 seconds or less, Powerful 11A, 1,400 MWO motor provides power for industrial users, Grip circumference measuring a full 2" less than the competition provides more control and less fatigue

The 11 Amp 4-1/2 in. / 5 in. braking small angle grinder (paddle, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. Rapid stop braking feature integrated into the tool stops all accessories in 2 seconds or less. With a 1,400 MWO motor that powers through the toughest jobs, the 6143-31 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee® grinder provides more control and less fatigue throughout the day. The Milwaukee® electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss and soft start. This Milwaukee® grinder is lanyard-ready with an incorporated lanyard loop on the handle. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. Additionally, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Also known as: 045242537969, 6143-31, MIL614331

Features & Benefits

  • Integrated rapid stop brake stops all accessories in 2 seconds or less
  • Powerful 11A, 1,400 MWO motor provides power for industrial users
  • Grip circumference measuring a full 2 in. less than the competition provides more control and less fatigue
  • Lanyard-ready with integrated lanyard loop
  • 100% Tool-free design allows users to change all accessories without the need of a tool
  • Milwaukee electronic overload protection maximizes motor life
  • Electronic clutch extends tool life and helps prevent bind-up
  • Tool delivers up to 3x more durability and up to 50% more power than the competition

Specifications

No Specifications Available