M18™ REDLITHIUM™ High Out™ XC6.0 Battery (2PK)
Item #: 1434065
Cat #: 48-11-1862
UPC: 045242533114
$ 305.71 EA
Company wide:
206
in stock
Documents & Guides
M18™ Redlithium™ High Output™ Xc6.0 Battery Pack, Includes (2) Batteries
Overview
M18™ Redlithium™ High Output™ Xc6.0 Battery Pack, Includes (2) Batteries
The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade-free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6 provides increased power in extreme cold weather conditions (below 0 deg F/-18 deg C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ XC6 battery is fully compatible with 150 plus M18™ solutions.
Also known as: 045242533114, 48-11-1862, MIL48111862, Electric
Features & Benefits
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
- Fuel gauge Onboard: displays remaining run-time
- Versatility: powers more than 150 M18™ cordless solutions
- LED on foot of tool for better lighting in dark spaces
- Compatible with all M18 batteries & tools
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |