M18 1/4" Hex Impact Driver (Bare Tool)

Item #: 1434040
Cat #: 2850-20
UPC: 045242006953
$ 149.00 EA
Company wide:
0 in stock
Documents & Guides
M18 1/4" Hex Impact Driver (Bare Tool), IPM: 0-4,200/RPM: 0-3,400, Torque: 1600 in-lbs, REDLINK™ Intelligence: Advanced Overload Protection Defends Against Abusive Applications And Monitors The Temperature To Prevent Damage And Ensure Maximum Tool & Battery Life

Overview

M18 1/4" Hex Impact Driver (Bare Tool), IPM: 0-4,200/RPM: 0-3,400, Torque: 1600 in-lbs, REDLINK™ Intelligence: Advanced Overload Protection Defends Against Abusive Applications And Monitors The Temperature To Prevent Damage And Ensure Maximum Tool & Battery Life
The M18™ compact brushless 1/4 in. hex impact driver is the industry's fastest 18 V compact impact solution. REDLINK™ electronics and REDLITHIUM™ batteries deliver 3,200 RPM’s for best in class application speed. Brushless motor technology provides 1,600 in-lbs of torque, more run time, and a more compact tool at 5.1 in., which means less trips to the charger and greater access in tight spaces.
Also known as: 045242006953, 2850-20, MIL285020

Specifications

Type: Impact Driver
Type: Impact Driver

Customer Reviews

No reviews for this product
(0)