M18™ SWITCH TANK 4-Gallon Backpack Water Supply Kit

Item #: 1434039

Cat #: 2820-21WS

UPC: 045242526963

$ 746.00 EA
Company wide:
0 in stock
Documents & Guides
M18™ Switch Tank 4-Gallon Backpack Water Supply Kit, 5-Mode Pressure Regulator Adjustment Knob Adjusts The Pressure Between 20 – 60 Psi For Ultimate Control, M18™ Redlithium Xc3.0 Battery Provides You With Up To 12 Tanks Of Water Delivery Per Charge, Wide Mouth Opening For Easier Pouring And A Strainer That Filters Debris From Getting Into The Tank

Overview

M18™ Switch Tank 4-Gallon Backpack Water Supply Kit, 5-Mode Pressure Regulator Adjustment Knob Adjusts The Pressure Between 20 – 60 Psi For Ultimate Control, M18™ Redlithium Xc3.0 Battery Provides You With Up To 12 Tanks Of Water Delivery Per Charge, Wide Mouth Opening For Easier Pouring And A Strainer That Filters Debris From Getting Into The Tank

The Milwaukee® M18™ SWITCH TANK™ 4 Gallon backpack water supply kit is the industry’s first interchangeable tank design with no manual pumping. Designed to meet water supply needs for concrete cutting and coring, the battery-powered water supply delivers instant, constant and adjustable pressure up to 60 PSI. The 5-mode pressure adjustment knob adjusts the pressure between 20 – 60 PSI for ultimate control. The M18™ REDLITHIUM™ XC3.0 battery provides up to 12 tanks of water delivery per charge. The 4 Gallon water supply tank assembly has a dual diaphragm pump for increased durability and longer pump life. The tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank. The backpack frame includes wide straps and a handle for convenient transportation and storage. The 4 Gallon water supply is made up of two components – the M18™ SWITCH TANK™ powered base and the SWITCH TANK™ 4 Gallon water supply tank assembly. The powered base includes the motor, battery compartment, and REDLINK™ electronics. The interchangeable tank assembly includes the pump, 10 ft hose, and quick-connect. The isolated pump, hose, and quick-connect design allows tank assemblies to be added for different applications, eliminating cross-chemical contamination. It also allows tank assemblies to be replaced at a lower cost of ownership compared to replacing the entire water supply. The powered base is also compatible with the SWITCH TANK™ 4 Gallon concrete sprayer (49-16-28CS) and 4 Gallon sprayer (49-16-28PS) tank assemblies. The M18™ SWITCH TANK™ 4 Gallon backpack water supply is part of the M18™ system which is fully compatible with over 175 tools. The kit also includes one M18™ REDLITHIUM™ XC3.0 battery and an M18™/M12™ multi-voltage charger.

Also known as: 045242526963, 2820-21WS, MIL282021WS

Features & Benefits

  • Interchangeable tanks, no manual pumping
  • Up to 12 tanks per charge
  • Add-on, replace and interchange SWITCH TANK™ concrete sprayers and water supply tanks
  • Instant, constant and adjustable pressure for ultimate control
  • Up to 60 PSI
  • Run-time: up to 12 tanks per charge with M18™ REDLITHIUM™ XC3.0 battery
  • OSHA table 1 compliant when concrete cutting and coring
  • Wide mouth opening for easier pouring
  • Strainer to filter debris

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery