M18 FUEL™ 8-1/4" Table Saw w/ One-Key™

Item #: 1434024

Cat #: 2736-20

UPC: 045242504411

$ 599.00 EA
Company wide:
1 in stock
Documents & Guides
M18 FUEL™ 8-1/4" Table Saw w/ One-Key™, POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence, REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack, On Board Storage For Guard, Riving Knife, Push Stick, Fence And Miter Gauge, Includes Anti Kick Back Pawls

Overview

M18 FUEL™ 8-1/4" Table Saw w/ One-Key™, POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence, REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack, On Board Storage For Guard, Riving Knife, Push Stick, Fence And Miter Gauge, Includes Anti Kick Back Pawls

The Milwaukee M18 FUEL™ 8-1/4 in. table saw with ONE-KEY™ generates the power of a 15 A corded saw, 24-1/2 in. of rip capacity and up to 600 linear feet of cutting per charge. Designed for professional carpenter, remodeler and general contractor the Milwaukee M18 FUEL™ 8-1/4 in. table saw with ONE-KEY™ is optimized for power, portability and productivity. The POWERSTATE™ brushless motor provides 6,300 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery (sold separately) delivers unmatched run-time in all applications. The rack and pinion fence system maintains accuracy and allows for quick adjustments. For maximum productivity, the tool has on board storage for the included accessory and a tool free guard and riving knife changes. An all metal frame provides durability for daily jobsite use. Compatible with ONE-KEY™, this is the industry’s first table saw that wirelessly connects to a smart phone to track and manage a tool’s performance and location. Integrated tool tracking, available through ONE-KEY™, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY™ compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices can be tracked, even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. Paired with tracking, integrated tool security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range.

Also known as: 045242504411, 2736-20, MIL273620

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 8-1/4 in. table saw to generate the power and performance of a 15 A corded circular saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • Compatible with all M18 batteries
  • 24-1/2 in. rip capacity to rip 4 x 8 sheets of plywood or OSB
  • All metal frame to handle tough jobsite conditions
  • On board storage for guard, riving knife, push stick, fence and miter gauge
  • Tool free guard and riving knife changes
  • Single wrench blade change
  • Rack and pinion fence system for square cuts and easy adjustment

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery