M18 Fuel 7-1/4” Circular Saw (Bare Tool)

Item #: 1434023

Cat #: 2732-20

UPC: 045242005154

Call for price
Company wide:
0 in stock
Documents & Guides
M18 Fuel 7-1/4” Circular Saw, Includes: (1) Blade & (1) Blade Wrench ***Bare Tool Only, Battery & charger Sold Separately***

Overview

M18 Fuel 7-1/4” Circular Saw, Includes: (1) Blade & (1) Blade Wrench ***Bare Tool Only, Battery & charger Sold Separately***

Designed for the carpenter, remodeler and general contractor the M18 FUEL™ 7-1/4 in. circular saw from Milwaukee generates the power of a 15 A corded saw, cuts faster than a 15 A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ brushless motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery (sold separately) delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.

Also known as: 045242005154, 2732-20, MIL273220

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 7-1/4 in. circular saw to generate the power and performance of a 15 A corded circular saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • Compatible with all M18 batteries
  • Magnesium shoe and guards for maximum durability
  • LED light for increased accuracy and visibility
  • Integrated dust port on guard and included vac adapter
  • Electric brake for stopping blade after trigger is released
  • 2-1/2 in. of cut depth
  • Integrated rafter hook for easy storage between cuts

Specifications

Volts DC: 18
Volts DC: 18