M18™ Random Orbit Sander Kit

Item #: 1434007

Cat #: 2648-21

UPC: 045242520978

Company wide:
0 in stock
Documents & Guides
M18™ Random Orbit Sander Kit, 12,000 OPM Max, 7,000-12,000 OPM Variable Speed, Kit Includes: (1) Dust Canister, (1) Universal Hose Adapter, (1) Extension Adapter, (2) 80 Grit Sandpaper, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) Multi-Voltage Charger & (1) Contractor Bag

Overview

M18™ Random Orbit Sander Kit, 12,000 OPM Max, 7,000-12,000 OPM Variable Speed, Kit Includes: (1) Dust Canister, (1) Universal Hose Adapter, (1) Extension Adapter, (2) 80 Grit Sandpaper, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) Multi-Voltage Charger & (1) Contractor Bag

The M18™ 5 in. random orbit sander delivers corded power with 12,000 max OPM output. The 7,000-12,000 variable speed dial allows the user more control over the output of the tool to match the orbit speed for the application. The tool’s powerful motor allows the user to remove more material per battery charge. The M18™ random orbit sander powered by REDLITHIUM™ battery technology delivers up to 35 minutes of run-time on a M18™ 3.0 Ah battery pack (Battery sold separately).

Also known as: 045242520978, 2648-21, MIL264821

Features & Benefits

  • 12,000 OPM max
  • More material removed per charge
  • Variable speed control
  • 5 in. sanding pad
  • 7,000-12,000 OPM variable speed
  • 3/32 in. orbit diameter
  • Universal hose adapter included
  • Quick change hook-and-loop sanding pad
  • Dust canister with filter

Specifications

Type: Sander, Lithium Battery, orbital
Type: Sander, Lithium Battery, orbital