Weatherproof Cover, 4" Diameter, (2) Lampholders

Item #: 1434003

Cat #: LT230S

UPC: 092326110334

Company wide:
0 in stock
Documents & Guides
Round Weatherproof Cover With Two Lampholders, Metallic Construction/Gray Powder Coat Finish, For Use With 75 - 100 Watt PAR 38 Lamps, Includes Gasket, Hardware, and Installation Instructions

Overview

Round Weatherproof Cover With Two Lampholders, Metallic Construction/Gray Powder Coat Finish, For Use With 75 - 100 Watt PAR 38 Lamps, Includes Gasket, Hardware, and Installation Instructions
Also known as: 092326110334, LT230S, TYMLT230S

Features & Benefits

  • Superior commercial quality die-cast metal construction
  • CFL compatible with porcelain sockets and external weatherproof gaskets
  • Premium powercoat finish
  • Closure plugs, ground screws and mounting hardware included

Specifications

Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 2
Color: Gray
Number of Threaded Outlets: 2
Standards: California Proposition 65