This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M18™ Brushless 7-1/4" Circular Saw Kit, 2-1/2" Cut Depth, Kit Includes: (1) M18™ Brushless 7-1/4" Circular Saw Kit (2631-21) (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) (1) Contractor Bag, (1) Blade & (1) Blade Wrench
Overview
M18™ Brushless 7-1/4" Circular Saw Kit, 2-1/2" Cut Depth, Kit Includes: (1) M18™ Brushless 7-1/4" Circular Saw Kit (2631-21) (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) (1) Contractor Bag, (1) Blade & (1) Blade Wrench
The M18™ brushless 7-1/4 in. circular saw delivers up to 40% more power than circular saws with brushed motors while providing up to 30% more run-time as well. The Milwaukee built motor, REDLINK™™ electronics and REDLITHIUM™ XC5.0 battery provide more efficient power delivery, more power and fewer trips to the charger. With 5,000 RPM that 2631 provides smooth cutting and at only 9.0 lbs. it is lighter than most corded saws. The saw also features an integrated rafter hook, magnesium guards, an aluminum shoe and LED light.
Also known as: 045242530267, 2631-21, MIL263121
Features & Benefits
- Up to 40% more power than brushed saws
- Up to 30% more run-time than brushed saws
- More durable than brushed circular saw
- Magnesium upper and lower guards for increased durability
- Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors, delivering 5,000 RPM for smooth, powerful cutting
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ XC5.0 battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Integrated folding rafter hook for easy storage
- 2-1/2 in. cut depth
Specifications
| Type: | Lithium Battery, Cordless |
| Type: | Lithium Battery, Cordless |