This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M12 FUEL™ Stubby 1/2" Impact Wrench Kit, Includes: (1) M12 FUEL™ 1/2" Stubby Impact Wrench (2555-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Belt Clip & (1) Carrying Case
Overview
M12 FUEL™ Stubby 1/2" Impact Wrench Kit, Includes: (1) M12 FUEL™ 1/2" Stubby Impact Wrench (2555-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Belt Clip & (1) Carrying Case
The M12™ FUEL™ 1/2 in. Stubby impact wrench is the industries most Compact Impact Wrench on the market place. Measuring only 4.9 in. in length, this tool fits in tighter spaces, making users more productive. Increased torque delivers an industry leading 250 ft-lbs of breakaway torque, removing even the most stubborn bolts and fasteners. 4-Mode drive control, will allow unmatched control in various fastening applications. 1 to 3 RPM allows for precision control, and auto-shut off mode in the 4th setting will prevent over-fastening of bolts while doing reassembly work.
Also known as: 045242521203, 2555-22, MIL255522
Features & Benefits
- Most compact - 4.9 in. in length
- 250 ft-lbs breakaway torque
- One of 90+ tools on the M12 system
- Greatest access in tight spaces at 4.9 in. in length
- 4-Mode drive control
- Auto-shut off mode reduces over fastening and increases productivity
- Powered by M12 REDLITHIUM batteries, redlink intelligence, and POWERSTATE Brushless motor
Specifications
| Type: | Lithium Battery |
| Volts DC: | 12 |
| Type: | Lithium Battery |
| Volts DC: | 12 |