This product has been discontinued.

12 PK Cut Level 1 Nitrile Dipped Gloves, Medium
Item #: 1433909
Cat #: 48-22-8901B
UPC: 045242530342
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
12 PK Cut Level 1 Nitrile Dipped Gloves, SMARTSWIPE™ Index Finger Permits Use of Touch Screen Devices Without Removing Gloves, Textured Nitrile Palm, Washable, Size: Medium
Overview
12 PK Cut Level 1 Nitrile Dipped Gloves, SMARTSWIPE™ Index Finger Permits Use of Touch Screen Devices Without Removing Gloves, Textured Nitrile Palm, Washable, Size: Medium
The Milwaukee Tool dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. The Milwaukee Tool cut 1 dipped gloves utilize a textured nitrile palm to provide best in class grip performance in a wide range of temperatures and oily surfaces. The gloves are made of a nylon and Lycra blend to provide all day comfort and wick away moisture while also featuring high dexterity fingertips to maximize control when handling small objects. Smartswipe™ on the index fingers provide full access to touchscreen devices without removing the gloves.
Also known as: 045242530342, 48-22-8901B, MIL48228901B
Features & Benefits
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- High dexterity design when handling small objects
- Sandy grip finish
- ANSI & EN Cut Rating 1
- TDM cut rating A
- Abrasion rating 3
- Tear rating 2
Specifications
| Type: | Gloves, Dipped |
| Size: | Medium |
| Type: | Gloves, Dipped |
| Size: | Medium |