PACKOUT™ Cooler

Item #: 1433906

Cat #: 48-22-8302

UPC: 045242531691

$ 74.97 EA
Company wide:
106 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Holds Ice for up to 24 Hours, Impact resistant polymer base

Overview

Part of the PACKOUT™ Modular Storage System, Holds Ice for up to 24 Hours, Impact resistant polymer base

The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ cooler has an impact-resistant molded base that connects with other PACKOUT™ system components via integrated locking cleats. The cooler is constructed with tear resistant 1680D ballistic material, heavy duty zippers and all metal hardware for lasting durability. The leak proof food grade liner and dual layer insulation insures that the cooler hold ice for up to 24 hours. With an integrated tape measure clip that also works as a bottle opener and 4 storage pockets, the PACKOUT cooler is designed to carry your food, beverages and personal items to the jobsite each day. The PACKOUT™ modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.

Also known as: 045242531691, 48-22-8302, MIL48228302

Features & Benefits

  • Part of the PACKOUT™ modular storage system
  • Holds ice for up to 24 hours
  • Impact resistant polymer base
  • Food grade leak-proof liner
  • Tape measure clip also works as bottle opener
  • Tear Resistant ballistic material construction
  • All metal hardware
  • 5 Storage compartments
  • No sweat exterior

Specifications

Depth: 9.800 in
Width: 14.600 in
Depth: 9.800 in
Width: 14.600 in