This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Tear-Resistant 1680D Ballistic Material, Reinforced Side Walls, Impact Resistant Polymer Base, 58 Total Pockets, Protected Laptop Sleeve & Padded Shoulder Strap
Overview
Part of the PACKOUT™ Modular Storage System, Tear-Resistant 1680D Ballistic Material, Reinforced Side Walls, Impact Resistant Polymer Base, 58 Total Pockets, Protected Laptop Sleeve & Padded Shoulder Strap
The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ tech bag has an impact-resistant molded base that connects with other PACKOUT™ system components via integrated locking cleats. The bag is constructed with tear resistant 1680D ballistic material, heavy duty zippers and all metal hardware for lasting durability. With 58 pockets, including a hardshell pocket designed for sensitive equipment and a protected laptop sleeve, the PACKOUT tech bag provides exceptional organization. The PACKOUT™ modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.
Also known as: 045242531677, 48-22-8300, MIL48228300
Features & Benefits
- Part of the PACKOUT™ modular storage system
- Tear resistant 1680D ballistic material
- Impact resistant polymer base
- Hardshell electronics & equipment pocket
- Protected laptop sleeve
- 58 Total pockets
- Heavy duty zippers
- Reinforced side walls
- Daisy chains for additional storage
Specifications
| Type: | Bag |
| Material: | Cloth |
| Type: | Bag |
| Material: | Cloth |