48" Aluminum Pipe Wrenches, 6" Jaw

Item #: 1433902

Cat #: 48-22-7248

UPC: 045242342457

$ 426.11 EA
Company wide:
0 in stock
Documents & Guides
48" Aluminum Pipe Wrenches, 6" Jaw Capacity, Overbite Jaw - Largest Gripping Surface, Dual Coil Springs, Through Hardened Jaws, Tether-Ready Handle Loop

Overview

48" Aluminum Pipe Wrenches, 6" Jaw Capacity, Overbite Jaw - Largest Gripping Surface, Dual Coil Springs, Through Hardened Jaws, Tether-Ready Handle Loop

Milwaukee® 48-22-7248, 48 in. aluminum pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 48 in. aluminum pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7248 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Also known as: 045242342457, 48-22-7248, MIL48227248

Features & Benefits

  • Dual coil springs for maximum durability and tool life
  • Ergonomic handle design that helps prevent fatigue and slip
  • Limited Lifetime Warranty
  • Jaw capacity 6 in.

Specifications

Type: Aluminum, Pipe Wrench
Length: 48 in
Type: Aluminum, Pipe Wrench
Length: 48 in