48" Steel Pipe Wrench, 6" Jaw

Item #: 1433893

Cat #: 48-22-7148

UPC: 045242500826

$ 288.45 EA
Company wide:
0 in stock
Documents & Guides
6" Steel Pipe Wrench, 6" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Overview

6" Steel Pipe Wrench, 6" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Milwaukee® 48-22-7148, 48 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 48 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7148 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Also known as: 045242500826, 48-22-7148, MIL48227148

Features & Benefits

  • Jaw capacity 6 in.
  • Dual coil springs for maximum durability and tool life
  • Ergonomic handle design that helps prevent fatigue and slip
  • Limited Lifetime Warranty

Specifications

Material: Steel
Length: 48 in
Type: Pipe Wrench
Material: Steel
Type: Pipe Wrench
Length: 48 in