25' Auto Lock Tape Measure

Item #: 1433887

Cat #: 48-22-6825

UPC: 045242514311

Call for price
Company wide:
0 in stock
Documents & Guides
25' Auto Lock Tape Measure, Auto Lock Brake, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Fractional Scale, Stamped Steel Belt Clip, Optimized Hook Designed for Scoring, 27mm Wide Blade

Overview

25' Auto Lock Tape Measure, Auto Lock Brake, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Fractional Scale, Stamped Steel Belt Clip, Optimized Hook Designed for Scoring, 27mm Wide Blade

The MILWAUKEE® 25ft Compact Auto-Lock Tape Measures deliver up to 12' of reach*. The auto-lock design automatically locks the blade in place for quick and efficient measuring. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame.

Also known as: 045242514311, 48-22-6825, MIL48226825

Features & Benefits

  • Up to 12' of Reach
  • Auto-Lock Easily Locks Blade In Place
  • Nylon Blade Protection
  • Impact-Resistant 5-Point Reinforced Frame
  • Fractional Scale
  • Stamped Steel Belt Clip

Specifications

Length: 25 ft
Type: Tape Measure
Length: 25 ft
Type: Tape Measure