
Call for price
Company wide:
0
in stock
Documents & Guides
16FT COMPACT AUTOLOCK
Overview
16FT COMPACT AUTOLOCK
The MILWAUKEE® 16ft Compact Auto-Lock Tape Measures deliver up to 12' of reach*. The auto-lock design automatically locks the blade in place for quick and efficient measuring. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame.
Also known as: 045242514304, 48-22-6816, MIL48226816
Features & Benefits
- Up to 12' of Reach
- Auto-Lock Easily Locks Blade In Place
- Nylon Blade Protection
- Impact-Resistant 5-Point Reinforced Frame
- Fractional Scale
- Stamped Steel Belt Clip
Specifications
| Length: | 16 ft |
| Type: | Tape Measure |
| Length: | 16 ft |
| Type: | Tape Measure |