Multi-Purpose Wire Stripper with Crimper

Item #: 1433882

Cat #: 48-22-6579

UPC: 045242518821

$ 21.97 EA
Company wide:
12 in stock
Documents & Guides
Multi-Purpose Wire Stripper with Crimper, Shears Bolts for 4-40, 5-40, 10-32 & 10-24, Strips 10-20AWG Solid Wire and 12-22AWG Stranded Wire

Overview

Multi-Purpose Wire Stripper with Crimper, Shears Bolts for 4-40, 5-40, 10-32 & 10-24, Strips 10-20AWG Solid Wire and 12-22AWG Stranded Wire

The Milwaukee multi purpose pliers provide the user ultimate versatility, from wire StripGaurd, cutting, and crimping to bolt cutting, the Milwaukee multi purpose pliers are the ultimate solution for the electrician. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. The ergonomic handles and spring loaded design make this tool comfortable to use.

Also known as: 045242518821, 48-22-6579, MIL48226579

Features & Benefits

  • Designed to strip wire of size 10 - 20 AWG and 12 - 22 AWG
  • Crimps insulated and non-insulated 10- to 22-gauge terminals and 7 - 8mm ignition terminals
  • Shears bolt sizes 4-40, 5-40, 6-32, 8-32, 10-32, 10-24
  • Tool with serrated plier nose is designed to pull and loop wire
  • Long, curved cutting blade easily cuts and strips wire
  • Spring loaded design
  • Ergonomic handles
  • Limited Lifetime Warranty

Specifications

Depth: 9 in
Type: Crimper, Wire Stripper
Width: 2.500 in
Height: 0.500 in
Depth: 9 in
Width: 2.500 in
Type: Crimper, Wire Stripper
Height: 0.500 in