This product has been discontinued.

8" Comfort Grip Angled Head Diagonal Cutting Pliers
Item #: 1433871
Cat #: 48-22-6128
UPC: 045242518678
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
8" Comfort Grip Angled Head Diagonal Cutting Pliers, Forged Strength, Machined Precision, Rust Protection, Grips Will Not Peel
Overview
8" Comfort Grip Angled Head Diagonal Cutting Pliers, Forged Strength, Machined Precision, Rust Protection, Grips Will Not Peel
The Milwaukee 8 in. Angled head diagonal cutters feature a precision ground cutting edge, optimized for cutting hardened wire and other common jobsite materials and durable lap joint construction. The angled head is optimized to allow users to work in confined spaces. These pliers feature ergonomic handles with injection molded grips that will not peel. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Also known as: 045242518678, 48-22-6128, MIL48226128
Features & Benefits
- Angled head diagonal plier - optimized for best access
- Ergonomic handles with comfort grips
- Forged strength
- Induction hardened cutting blades
- Rust protection
- Limited Lifetime Warranty
Specifications
| Type: | Diagonal Cutting Pliers |
| Length: | 8 in |
| Type: | Diagonal Cutting Pliers |
| Length: | 8 in |