Mini Flush Cutters

Item #: 1433870

Cat #: 48-22-6105

UPC: 045242518661

$ 10.97 EA
Company wide:
123 in stock
Documents & Guides
Mini Flush Cutters, The Slim Profile Allows For You To Better Access To Tight Spaces, Rust Protection, Width: 2"

Overview

Mini Flush Cutters, The Slim Profile Allows For You To Better Access To Tight Spaces, Rust Protection, Width: 2"

The Milwaukee mini flush flush cutters produce a flat, straight cut when cutting through thinner wires and cable ties. The slim profile allows for better access into tight spaces. The cushion grips and spring loaded design reduce user fatigue.

Also known as: 045242518661, 48-22-6105, MIL48226105

Features & Benefits

  • Mini flush cutter
  • Optimized for thinner gauge wire and cable ties
  • Spring loaded design
  • Limited Lifetime Warranty

Specifications

Width: 2 in
Depth: 5 in
Type: Electrician's Shears
Height: 0.500 in
Width: 2 in
Type: Electrician's Shears
Depth: 5 in
Height: 0.500 in