
24" Adaptable Bolt Cutter with POWERMOVE™
Item #: 1433863
Cat #: 48-22-4124
UPC: 045242486502
$ 162.52 EA
Company wide:
0
in stock
Documents & Guides
24" Adaptable Bolt Cutter with POWERMOVE™, POWERMOVE™ Extendable Handles, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC) 7/16", Max Capacity Hard Materials (Up To 48 HRC) 5/16", Max Hardness 48RHC
Overview
24" Adaptable Bolt Cutter with POWERMOVE™, POWERMOVE™ Extendable Handles, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC) 7/16", Max Capacity Hard Materials (Up To 48 HRC) 5/16", Max Hardness 48RHC
Milwaukee bolt cutters with POWERMOVE™ extendable arms are designed for maximum versatility and durability. POWERMOVE™ handles extend for up to 30% more power. Forged steel blades are custom heat treated for maximum durability. Bolt lock secures the pivot bolts to prevent loosening. Comfort grip handles won't peel or slide off. Lanyard holes are integrated through the handles for easy tethering.
Also known as: 045242486502, 48-22-4124, MIL48224124
Features & Benefits
- POWERMOVE™ Extendable handles
- Forged steel blades for longer life
- Bolt lock prevents loosening
- Adjustable blades
- Comfort grip
- Lanyard holes
- Max cut capacity 7/16 in.
- Max hardness 48RHC
Specifications
| Type: | Bolt Cutter |
| Length: | 24 in |
| Type: | Bolt Cutter |
| Length: | 24 in |