Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, White

Item #: 1433862

Cat #: LV330WH

UPC: 092326112185

Company wide:
0 in stock
Documents & Guides
TYM LV330WH RND WP CLUSTER CV

Overview

TYM LV330WH RND WP CLUSTER CV

The LV Series of lamp holder covers are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Options include one (1) or three (3) hole configurations in gray, white or bronze in round or rectangular. Closure plugs, ground screws and mounting hardware is included. Models are UL Listed, NEC Compliant and are NEC Compliant.

Also known as: 092326112185, LV330WH, TYMLV330WH

Features & Benefits

  • Superior commercial quality die cast metal construction
  • Premium powdercoat finish
  • Closure plugs, ground screws and mounting hardware included

Specifications

Color: White
Material: Non-Metallic
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: White
Standards: California Proposition 65
Number of Threaded Outlets: 3
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in