Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, Gray

Item #: 1433852

Cat #: LV330S

UPC: 092326110518

Company wide:
0 in stock
Documents & Guides
TYM LV330S RND WP CLUSTER CVR

Overview

TYM LV330S RND WP CLUSTER CVR

The LV Series of lamp holder covers are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Options include one (1) or three (3) hole configurations in gray, white or bronze in round or rectangular. Closure plugs, ground screws and mounting hardware is included. Models are UL Listed, NEC Compliant and are NEC Compliant.

Also known as: 092326110518, LV330S, TYMLV330S

Features & Benefits

  • Superior commercial quality die cast metal construction
  • Premium powdercoat finish
  • Closure plugs, ground screws and mounting hardware included

Specifications

Color: Gray
Material: Non-Metallic
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 3
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in