Auto Lock Tape Measure, 8M/26Ft

Item #: 1433758

Cat #: 48-22-6826

UPC: 045242528578

Call for price
Company wide:
0 in stock
Documents & Guides
Auto Lock Tape Measure, 8 Meter / 26 Foot Length, Auto Lock Brake, 5-Point Reinforced Frame, 27mm Wide Blade,

Overview

Auto Lock Tape Measure, 8 Meter / 26 Foot Length, Auto Lock Brake, 5-Point Reinforced Frame, 27mm Wide Blade,

The MILWAUKEE® 8m/26ft Compact Auto-Lock Tape Measures deliver up to 12' of reach*. The auto-lock design automatically locks the blade in place for quick and efficient measuring. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame.

Also known as: 045242528578, 48-22-6826, MIL48226826

Features & Benefits

  • Up to 12' of Reach
  • Auto-Lock Easily Locks Blade In Place
  • Nylon Blade Protection
  • Impact-Resistant 5-Point Reinforced Frame
  • Fractional Scale
  • Stamped Steel Belt Clip

Specifications

Type: Tape Measure
Type: Tape Measure