Weatherproof Cover, 4" Diameter, (2) Lampholders

Item #: 1433668

Cat #: 5625-5

UPC: 050169562550

$ 77.07 EA
Company wide:
0 in stock
Documents & Guides
RAC 5625-5 WP LMPHLDR CVR 4

Overview

RAC 5625-5 WP LMPHLDR CVR 4
Also known as: 050169562550, 5625-5, RAC56255

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Includes gasket and mounting hardware.
  • Multi-lingual instructions in each package.
  • No Need to purchase separate components.

Specifications

Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 2
Color: Gray
Number of Threaded Outlets: 2
Standards: California Proposition 65